Shop All Pendants
Happylight
48 in. LED Flat Panel Light Fixture; White
Mfr # HA1680403
Zoro # G404147049
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happylight
- MFR # HA1680403
- Zoro # G404147049
- UPC # 769593049253
- Country of Origin China
- Category Pendants
Description
The Rectangular LED Flat panel fixture with selectable color temperatures provides added function and beauty to any residential or commercial area. Use the switch on the back of the fixture to toggle once for warm white, twice for bright white and three times for daylight. A frosted polycarbonate lens and white aluminum frame upgrade the look and feel of interior spaces.
Specifications- Color: White
- Length: 48 in.
- Mounting Type: Flush Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Switchpack, Heavy Duty, 120/277V (SP20-MV)
- PELICAN Black No AAA, 588 lm (5020)
- METALUX Led Troffer 4800 Lumen 40K 0 To 10V, 2X4 (24RTC4840)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- CHLOE LIGHTING Chloe Lighting CH36939GV20-UH3 Fallon Tiffany-Style 3 Light Inverted Ceiling Pendant - 20 in. Shade (CH36939GV20-UH3)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- VAXCEL Monrovia 9in Mini Pendant Bronze (PD35491RBZ/B)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- Happylight Pendants