Shop All Incandescent Light Bulbs
Happylight
250R40-R 250W Heat Lamp; Red
Mfr # HA135253
Zoro # G104107343
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happylight
- MFR # HA135253
- Zoro # G104107343
- UPC # 654204692624
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Features
- Heat Lamp.
- Watts - 250W.
- Color - Red.
- 2700K.
- Dimmable.
- R40 Shape.
- Medium Base.
- 2,000 Hours Rated Life.
- 6.5 in. MOL.
- Dimension - 4.87 x 4.87 x 6.25 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Globe Bulb, Replacement For Damar 33719A (33719A)
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- HAPPYLIGHT 25 Watt 120 Volt T6 Candelabra Base Clear Appliance Light Bulb (HA188872)
- ILC Replacement for Damar 4044 Par36 12V 12W replacement light bulb lamp (4044 PAR36 12V 12W DAMAR)
- WESTINGHOUSE Softlens250W Clrheat 2Pk (03977)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TY 130V)
- ILC Replacement for PQL 75a19/rough Service replacement light bulb lamp, 2PK (75A19/ROUGH SERVICE PQL)
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- ILC Replacement for Light Bulb / Lamp 15850ip replacement light bulb lamp (15850IP LIGHT BULB / LAMP)
- Happylight Incandescent Light Bulbs