Happylight

25-Watt Incandescent T10 Tube; Medium Base; Clear - Pack Of 25


product price: $52.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

's T10 lamps feature a unique, elongated shape that provides an even distribution of light, ideal for accent and display lighting, as well as decorative highlighting.
  • Included in the box: 1- 25 watt Incandescent T10 tubular clear 130 volt
  • Perfect for sign, display and pendant applications
  • Provides decorative highlighting
  • 25 watts, 165 lumens, 100 CRI, 2,500 hour average rated life, Medium (E26) Base
  • Maximum Overall Length is 5 inches; Bulb Diameter is 1.25 inches
  • Dimmable
  • Number of Bulbs: 1
  • Wattage: 25
  • Voltage: 130
  • Dimansions:
  • Length: 1.25
  • Height: 5.5
  • Width: 1.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.