Shop All Incandescent Light Bulbs
Happylight
25 Watt 120 Volt T8 Intermediate Base Appliance Light Bulb - Clear
Mfr # HA199976
Zoro # G304016360
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happylight
- MFR # HA199976
- Zoro # G304016360
- UPC # 652513196017
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Appliance Light Bulb.
Energy Used: 25 Watts.
Volts: 120 Volts.
Type: Tube T8.
Base: E17 Intermediate Screw.
Length: 2.5".
Light Output: 195 lumens.
Average Lifetime: 1500 hours.
Color: Clear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Tubular Bulb, Replacement For Donsbulbs 25T8Dc (25T8DC)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- NITE IZE Headband Flashlight Holder, Black (NPO-03-01)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-R)
- HAPPYLIGHT 25 Watt 120 Volt T6 Candelabra Base Clear Appliance Light Bulb (HA188872)
- ILB GOLD Grow Bulb Metal Halide Conversion Bulbs For Sodium Ballasts, Replacement For Donsbulbs, Ms400/Bu/Lu (MS400/BU/LU)
- WESTINGHOUSE 25 W G16.5 Globe Incandescent Bulb E26 (Medium) Warm White , 2PK (03229)
- ILC Replacement for Pentair 79108100 replacement light bulb lamp (79108100 PENTAIR)
- ILC Replacement for Grainger 5v305 replacement light bulb lamp (5V305 GRAINGER)
- ILC Replacement for Osram Sylvania 2500t3/cl/vb-460-500 replacement light bulb lamp (2500T3/CL/VB-460-500 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 50a/rs/sl replacement light bulb lamp, 30PK (50A/RS/SL SYLVANIA)
- Happylight Incandescent Light Bulbs