Shop All LED Outdoor Lighting
Happylight
14792GN 150 Watt Bronze Spike A Light Outdoor Floodlight
Mfr # HA155984
Zoro # G204045804
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happylight
- MFR # HA155984
- Zoro # G204045804
- UPC # 654204850079
- Country of Origin China
- Category LED Outdoor Lighting
Description
Features
- Power Source: Plug In
- Light Source: Halogen
- Product Type: Spike Light
- Color Finish: Bronze
- Watts: 150 watts
- Motion Sensing: No
- Light Output: 1.2 lumens
- UL Listed: Yes
- Casing Material: Die-Cast Aluminum
- Glass or Lens Type: Clear
- Adjustable Lamp Head: Yes
- Waterproof: Yes
- Uses a PAR 38 Bulb (Bulb Not Included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DI-02L)
- ILC Replacement for Socket G9 Socket Pg-9ha 6 replacement light bulb lamp (G9 SOCKET PG-9HA 6 SOCKET)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- SOLERA 30W SOLAR OFF-GRID LIGHT (SL-SAL-OG-30W-50K-SF-BK-G1)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- SHAWSHANK LEDZ Blazing LEDz 240 lm Assorted LED COB Trouble Light (702465)
- SATCO 62/927 34W 3FT LED SHOP LIGHT W/PULL CHAIN (62-927)
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- Happylight LED Outdoor Lighting