Happylight

100 Watt 120 Volt G40 Standard Base Half Chrome Globe Decorative Light Bulb


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Energy Used: 100 Watts.
  • Volts: 120 Volts.
  • Type: Globe G40.
  • Base: E26 Medium Screw.
  • Length: 6.75".
  • Diameter: 5".
  • Average Lifetime: 1500 hours.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.