Shop All Key Rings
Happyholidays
3.5 in. Black Key Chain with Multi Tools & LED Light
Mfr # HA197418
Zoro # G803774495
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Happyholidays
- MFR # HA197418
- Zoro # G803774495
- UPC # 652513279987
- Country of Origin China
- Category Key Rings
Description
This handy little multi-tool is just 3.5" long, but it opens to reveal numerous tools inside and out, including a knife blade, slotted head screwdriver, philips head screwdriver and a bottle opener. Then press the button to turn on the LED light that's also included. All metal and stainless steel components.
Specifications- Color: Black
- Size: 3.5 in.
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 3/4"H x 1 3/8"P x 94 1/2"L Classic Panel Moulding (PML03X02CL)
- LUCKY LINE Sharp Diamond Fastener, 15/16 in Ring Size, 100 PK (74900)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-10C)
- RICHELIEU HARDWARE 2 1/2 in (64 mm) Center-to-Center Matte Nickel Contemporary Recessed Cabinet Pull (210164184)
- HAPPYHOLIDAYS Key Tag with Flap & Split Ring, Assorted Colors, 2PK (HA910537)
- MIDWEST FASTENER 2" Nickel Binder Rings 4PK (38527)
- KABA ILCO Tubular Key Cutter, Steel Material (D746382ZB PRISMATIC CUTTER)
- LUCKY LINE Trigger Snap Key Chain (44001)
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- KEY-BAK Key Reel, Split Ring Type, Black (#6)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (8112005)
- Happyholidays Key Rings