Double Bearing Speed Jump Rope; Multicolor - Set of 6
Mfr # HA51451
Zoro # G003923112
Product Information
- Brand Happyhealth
- MFR # HA51451
- Zoro # G003923112
- UPC # 654204120035
- Country of Origin China
- Category Exercise Equipment
Description
Made with durable and lightweight 3 mm wire cables, each rope in this Double Bearing Speed Jump Rope Set adjusts easily to fit the height and needs of each jumper. The jump ropes are designed for speed jumping, with a double bearing system in the handles to allow for faster and smoother spins. Ideal for use both outdoors and in the gym, the speed jump rope set features six brilliant colors.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 3 mm durable wire cable
- 15 cm lightweight ergonomic handle with double bearing
- Easy change length
- Set of 6
- Color: Multicolor
- Size: 9'10" x 6.25"
- Weight: 1.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL362)
- BRIGGS & STRATTON Exhaust Gasket (809872)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK30 (1402-30)
- SWISHER Blade Set, 2x9005, T44 (9036)
- SPORTIME BALL TACTILE YUCK-E-MEDICINE ORANGE (111000089)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP Handles Resistance Band Handles (BMP Handles)
- SCHIEK SPORTS Schiek Sports H-540L Platinum Gel Lifting Gloves with Wrist Wraps - L (H-540L)
- BLOEM FLOWERPOT SATURN BLK 12"" (SP1200)
- WECARE FITNESS Neoprene Coated 2 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-2LB-BK)
- FABRICATION ENTERPRISES CanDo® Low Powder Exercise Band, Black, 50 Yard Roll, 1 Roll/Box (1214707)
- CHAMPION SPORTS Rope, 16ft., Jump, Assorted (PR16)
- Happyhealth Exercise Equipment