Double Bearing Speed Jump Rope; Black
Mfr # HA204695
Zoro # G303923188
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA204695
- Zoro # G303923188
- UPC # 652513285148
- Country of Origin China
- Category Exercise Equipment
Description
Made with a durable and lightweight 3 mm wire cable, this Double Bearing Speed Jump Rope adjusts easily to fit the height and needs of each jumper. The jump rope is designed for speed, with a double bearing system in the handles to allow for faster and smoother spins. Ideal for use both outdoors and in the gym, the speed jump rope has tough and ergonomic handles that are comfortable to hold during even the most intense workout routines.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 3 mm durable wire cable
- 15 cm lightweight ergonomic handle with double bearing
- Easy change length
- Color: Black
- Size: 9'10" x 6.25"
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Multiquip Mt55F Mt65H Mt62Hs Tampers 362030030 (605-817)
- OREGON Gator G3 Blade, 21-9/16 " L, 2.25 " W (96-362)
- MTD Carburetor (265-Ju (651P05454)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7136)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- FABRICATION ENTERPRISES Fabrication Enterprises 15-1171-1 Protex Disinfectant; 32 oz Trigger Spray - Each (15-1171-1)
- CENTURY Century 1529-600 Puzzle Mat - Blue (1529-600)
- THE STEP The Step F1007W The Step Stackable 4 in Riser - Green (F1007W)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- ZUNAMMY Zunammy ZWB4000-M4 Ztech 12-in-1 Push Up Rack Board Fitness System with Resistance Bands; Multi Color (ZWB4000-M4)
- EVERRICH INDUSTRIES Everrich EVA-0005 Deluxe Nylon / Cotton Jump Ropes - 8 Feet (EVA-0005)
- Happyhealth Exercise Equipment