Deluxe Ball Base; Black
Mfr # HA51491
Zoro # G003901288
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA51491
- Zoro # G003901288
- UPC # 654204120356
- Country of Origin China
- Category Exercise Equipment
Description
The Deluxe Ball Base can be used to provide added stability to your exercise ball routine or to transform your exercise ball into a great total body workout. The Deluxe Exercise Ball Base features holes and grooves for use with resistance bands or tubes. The base can also be used to store a single exercise ball, or to create an office chair to work on your core and posture while seated at a desk. Get the most out of your exercise ball workout with the Deluxe Exercise Ball Base!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Open grooves that allow resistance tubes and balls to be placed under the base for multiple exercises
- Color: Black
- Dimension: 20" x 20" x 1"
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Link Tire Chain For Mtd Oem-190-916, 490-241-0024 (180-368)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 100 (FGM016-100K)
- A.R. NORTH AMERICA Flange F7 Gas (AR1579)
- CORONA TOOLS Bypass Hand Pruner, 8 1/2 In. (BP6250)
- LIFELINE FIRST AID Lifeline LLPW Power Wheel; Black (LLPW)
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-5LB-BK)
- GOFIT Pro Swivel Jump Rope (GF-PSR)
- CANDO INTERNATIONAL Cando 10-5294 Band Exercise Loop - 30 Inch Long - Blue - Heavy (1239909)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- LIFELINE FIRST AID Chest Expander - 30 lbs (LLCE)
- LIFELINE FITNESS Hex Rubber Dumbbell, 30lbs (LLHRD30)
- Happyhealth Exercise Equipment