Shop All Exercise Equipment
Happyhealth
95 cm Fitpro Training & Exercise Ball; Royal
Mfr # HA51485
Zoro # G903739318
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA51485
- Zoro # G903739318
- UPC # 654204120325
- Country of Origin China
- Category Exercise Equipment
Description
The FitPro Training & Exercise Ball can be used for a wide range of balance, core, flexibility, and rehabilitation exercises. Made from the highest quality Italian resin, this burst resistant ball.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Use to perform a wide range of balance, core, strength, flexibility and rehabilitation exercises
- Improves, maintains and strengthens hard to reach muscles
- Made from the highest quality Italian resin materials
- Recommended Height: 6'1"-up
- Color: Royal Blue
- Diameter: 37"
- Size: 95 cm
- Weight: 4.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Cylinder Head (12 041 10-S)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 9 ft. (GG842-9)
- FORNEY Forney Industries 75161 Pressure Washer Accessories Nozzle Rotating Turbo 4.5 mm with 0.25 in. FNPT Inlet 5 10 (1497726)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- AUTOMAXX Automaxx DA1200A9CK Windmill 1500W 48V 60A Wind Turbine Generator kit with Bluetooth Controll (DA1200A9CK)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1722-6 Waxwel Blocks; Wintergreen Paraffin Wax Refill - 6 1 lbs Blocks (11-1722-6)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- GOFIT GoPed Multifunctional Pedometer (GF-GOPED)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Large) (GF-DTAC2-LG)
- Happyhealth Exercise Equipment