Shop All Exercise Equipment
Happyhealth
8 lbs Rhino Promax Elite Medicine Ball; Black
Mfr # HA1321569
Zoro # G603738710
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA1321569
- Zoro # G603738710
- UPC # 797410532787
- Country of Origin China
- Category Exercise Equipment
Description
Get an intense workout with The Rhino Promax Elite medicine ball. It features a soft shell construction that allows for a consistent shape and weight for use with functional training. Great for consistent cardio or strength training workouts at all intensity levels and for parallel exercise movement. The Rhino Promax Elite is perfect for a large variety of exercises performed by athletes of all types.
Features- Tacky vinyl surface & design
- Soft shell construction maintains shape
- Use with functional training
- Each ball is 14" D for parallel exercise movement
- Reinforced seam construction
- Color: Black
- Size: 14 in.
- Capacity: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION TOOLS Snow Shovel, Poly Blade Material, 24" Blade Width (1630400)
- JACKS IMPORTS Neo-Tech Pad 30"x 32" (10372)
- STENS Oregon Pto Control Cable For John Deere Most 102, 105, 115, 125, 135, L100 (290-600)
- SERENELIFE 28" Skateboard, SL5SBGR (SL5SBGR)
- GOFIT Resist-a-Bar Total-Body Strength-Training Tool (GF-RAB)
- CANDO INTERNATIONAL Cando 10-5622 No Latex Exercise Band - 50 Yards - Red - Light (1359708)
- STEP-UP RELIEF 15 x 18 in. Balance Combo Wobble & Rocker Board; Green (ST299731)
- WECARE FITNESS Neoprene Coated 20 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-20LB-BK)
- SCHIEK SPORTS Schiek Sports Schiek Leather Lifting Straps One Size Fits All SCH034 (SCH034)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Tubing, Red, 25' Roll/Box (10-1312)
- THE STEP Health Club Size Platform With four 4 Original Risers - Pink (F1012)
- Happyhealth Exercise Equipment