7.5 in. Rhino Skin Super Squeeze Playground Ball Set; Multicolor - Set of 6
Mfr # HA715937
Zoro # G403746465
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA715937
- Zoro # G403746465
- UPC # 657248422981
- Country of Origin China
- Category Exercise Equipment
Description
When you want the best you want Rhino Skin. Rhino Skin balls feature a tough coating over a durable foam core. The Original, non-sting coating is designed and made in Sweden and is so durable, it is virtually tear-proof! The Rhino Skin patented coating provides better performance than traditionally constructed balls, offering ease of play that is excellent for all age groups. Why settle for a substitute when you can have Rhino Skin - the best brand on the market! These Super Squeeze Rhino Skin playground balls are designed with beginners in mind. They feature a soft foam core and a durable Rhino Skin cover that make for an easy to maintain ball.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Super Squeeze Playground Ball Set
- Safe for beginners, especially during drills and practice
- Rhino Skin molded coated foam is easier for young players to use than inflated balls
- Resist wear and tear and easy to clean
- 7.5" Dia
- Set of 6
- Color: Red, Orange, Yellow, Green, Royal Blue and Purple
- Diameter: 7.5"
- Weight: 0.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS INOX 10 Stainless Steel (83274)
- EGO Snow Blower Scraper Bar, Black, 21-1/16" H (ASS2100)
- FLEXZILLA Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G (HFZG575YW)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1216-A)
- DIGI-FLEX Digi-Flex 10-3798 Fitness Hand Exerciser with Plastic Stand - Set of 5 (693506)
- ECOWISE EcoWise 82123 3 x 6 x 9 in. Yoga Block; kiwi (82123)
- HONEYWELL NORTH North ®Silver Shield® Gloves, SSG/10, 10 Pairs (SSG/10)
- FABRICATION ENTERPRISES CanDo® Black Composite Foam Roller, Round, 6" Dia. x 36, Case of 12 (30-2280-12)
- FABRICATION ENTERPRISES RumbleRoller® Massage Foam Roller, 6" Dia. x 31"L, Medium-Firm, Blue (30-2371)
- RAD CYCLE Max Racer Pro Bike Trainer - Convert Bicycle into Stationary Exercise Bike for Indoor Riding Blue (83-DT5070)
- LIFELINE FITNESS Lifeline Exchange Handles (LLEH)
- Happyhealth Exercise Equipment