65 cm Ball Base; Black
Mfr # HA51490
Zoro # G103901430
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA51490
- Zoro # G103901430
- UPC # 654204120349
- Country of Origin China
- Category Exercise Equipment
Description
The Ball Base can be used to provide added stability to your exercise ball routine. This plastic base is a great tool for beginners and can be used to store a single exercise ball. You can even use the base to create an office chair to work on your core and posture while seated at a desk!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Plastic ball base provides extra stability when using Fitpro or BRT balls
- 65 cm balls and up
- Color: Black
- Dimension: 12" x 12" x 12"
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 20-1/2", Replaces Gravely (91-255)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1216-A)
- MIRACLE-GRO Plant Food Veg&Herbs 2Lb (3003710)
- MTD Mulch Kit - 42 (19A30006OEM)
- FABRICATION ENTERPRISES CanDo® Jumbo® WaTE„¢ Exercise Weight Bar, 17.5 lb., Dark Blue (10-1616)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SCHIEKS SPORTS Schiek Sport 540-M Platinum Gel Lifting Glove with Wrist Wraps Medium (540-M)
- GOFIT Deluxe Pilates Foam Mat (GF-PMAT)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- WILLERT HOME PRODUCTS 4PK 8OZ Moth Ball (E62.12)
- FABRICATION ENTERPRISES Fabrication Enterprises 45-2381 Straight Handle Contoured Sponge (45-2381)
- Happyhealth Exercise Equipment