6.3 in. Rhino Skin Dodgeball Set; 3 White & 3 Black - Set of 6
Mfr # HA51436
Zoro # G403748360
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA51436
- Zoro # G403748360
- UPC # 654204119909
- Country of Origin China
- Category Exercise Equipment
Description
When you want the best you want Rhino Skin. Rhino Skin balls feature a tough coating over a durable foam core. The Original, non-sting coating is designed and made in Sweden and is so durable, it is virtually tear-proof! The Rhino Skin patented coating provides better performance than traditionally constructed balls, offering ease of play that is excellent for all age groups. Why settle for a substitute when you can have Rhino Skin - the best brand on the market! Specifically designed for dodgeball, these balls offer a tear-proof and safe play experience for a multitude of games. Our 6" low bounce dodgeball features an ultra durable Rhino Skin non-sting coating that is perfect for indoor and outdoor activities.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 6.3" diameter
- Low-density foam core
- Set of 6
- Color: 3 White & 3 Black
- Diameter: 6.3"
- Ball weight: 83 g
- Foam Density: 28 kg/m3
- Weight: 1.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS FOLDING SHELF BRACKET, BROWN (20735)
- ZORO SELECT Water Hose, Clear, 25 ft., PVC (1792)
- XPOSE SAFETY 10 ft x 10 ft 5 mil Tarp, Blue, Polyethylene (BT-1010-X)
- JED POOL TOOLS HTH Pool And Spa Test Kit (00-481)
- GOFIT Guide Roller (GF-GDRL)
- POWER SYSTEMS Elite Power Medicine Ball - 8 lb. - Blue (25563)
- WAKEMAN Yoga Mat with Alignment Marks - Lightweight Exercise Mat with Carry Strap Blue (80-FIT1002)
- ALLSTAR PERFORMANCE Allstar Performance ALL98110 2-Point Seat Belt; Black (ALL98110)
- GOFIT Power Tube (100 Pounds) (GF-ST100)
- SOUTHERN 20.5"" WHISKEY BARREL (HDR-483903)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11008 Back Bolster - Light Blue (11008-A3)
- Happyhealth Exercise Equipment