6 lbs Rhino Kettle Bell; Blue
Mfr # HA753633
Zoro # G503774849
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA753633
- Zoro # G503774849
- UPC # 657248422929
- Country of Origin China
- Category Exercise Equipment
Description
Develop total body strength with the Rhino Kettle Bells. Great for group exercise or personal training, these rubber kettle bells feature a smooth molded handle, and all the bells are the same diameter to help keep your form as you increase the weight. Made of ultra durable rubber, these kettle bells are a safer alternative to a traditional steel kettle bell and they won't harm your floors!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Safe rubber
- Great for group exercise and training
- Smooth molded handle just like a solid steel handle
- Rubber bell will not harm floors
- Color: Blue
- Diameter: 8"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON BASE-AIR CLEANER (796492)
- ALLEGRO INDUSTRIES Work Tent, Deluxe, 2-Door, 6-1/2x6x6 Ft (9402-66)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-20X20)
- SWAN Swan Products Llc SNSS58050 .63 in. x 50 ft. Soft & Supple Garden Hose (SNSS58050)
- FABRICATION ENTERPRISES CanDo® Deluxe ABS Inflatable Exercise Ball, Extra Thick, Orange, 55 cm (22") (30-1852)
- RAD CYCLE Max Racer Pro Bike Trainer - Convert Bicycle into Stationary Exercise Bike for Indoor Riding Blue (83-DT5070)
- FABRICATION ENTERPRISES Fabrication Enterprises 60-0000 Easy Grip Jar Lid or Bottle Cap Opener (60-0000)
- SPORTIME CORE PILATES FOR KIDS (1362761)
- SCHIEKS SPORTS Schiek Sport 510-M Women s Gel Cross Training Glove Medium (510-M)
- FABRICATION ENTERPRISES Fabrication Enterprises 20-4003R Cando Swim Belt; Four Oval Floats; Red (20-4003R)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1006HR 6 in. Baseline Hires 360 Degree Clear Plastic Rulongmeter (12-1006HR)
- Happyhealth Exercise Equipment