6 lbs Rhino Elite Medicine Ball; Blue
Mfr # HA724304
Zoro # G203739155
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA724304
- Zoro # G203739155
- UPC # 657248422677
- Country of Origin China
- Category Exercise Equipment
Description
Get your body toned and strong with the Rhino Elite Medicine Ball. These durable and versatile medicine balls feature a hollow synthetic rubber construction for consistent bounce and durability. The exclusive textured surface is designed with our ultra durable Rhino Skin that ensures superior grip and handling during use.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Textured surface and design
- Superior grip and handling
- Hollow synthetic rubber construction allows for a consistent bounce and durability
- Color: Blue
- Diameter: 9"
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable (GW-9444P)
- GRILL MARK SKEWER SET/4 18"" CHROME (12151)
- BACKYARD PRO 16000 BTU Main Burner for Liquid Propane Grills (554BYPBRN)
- SEYMOUR MIDWEST Beet Hoe, 7"x31/2" Head, 54" Handle (42465)
- GOFIT Exercise Ball with Pump (65cm; White) (GF-65BALL)
- POWER SYSTEMS Elite Power Medicine Ball - 8 lb. - Blue (25563)
- CANDO INTERNATIONAL Cando 10-5624 No Latex Exercise Band - 50 Yards - Blue - Heavy (1360439)
- WAKEMAN Vibration Plate Exercise Machine - Vibrating Platform with Adjustable Speed and 3 Strength Modes (80-5198)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP 6L 6 Resistance Bands Set (BMP 6L)
- PRIME-LINE Prime Line PBRUSB346S 125 V 6-Outlet & 3.4A 2-USB Port Surge Protector; White (PBRUSB346S)
- LEISURE SPORTS 2015 Leisure Sports Pro Trainer - Indoor Trainer Exercise Machine Ride All Year (262720RJL)
- Happyhealth Exercise Equipment