42 in. Stretch Training Band; Yellow
Mfr # HA51501
Zoro # G103739446
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA51501
- Zoro # G103739446
- UPC # 654204120431
- Country of Origin China
- Category Exercise Equipment
Description
Adding a little resistance to your workout can help improve strength, flexibility, and overall fitness. These 42" Stretch Training Bands are long enough to apply to any of your fitness needs! We offer a variety of color-coded resistance levels to meet all your fitness needs.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Great for muscle, strength and flexibility training and stretching
- Size:.5" x 42"
- Level: Light
- Resistance per LBS: 5lbs-25lbs
- Color: Yellow
- Size: 42" x 1"
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Commercial Shut-off Valve, Man Sprayers (4800170-P)
- A.R. NORTH AMERICA Oil Dipstick (AR1260480)
- BIRD-X Bird Repellent, 10.5 oz. Weight, PK12 (BP-CART)
- ADM ANIMAL NUTRITION 50Lb Rabbit Mini Pellet (80033AAAE4)
- AFS-TEX Active Anti-Microbial Exercise Wobble Balance Board (FCWB1420ABK)
- CANDO INTERNATIONAL Cando 10-5264 Band Exercise Loop - 15 Inch Long - Blue - Heavy (1228952)
- GOFIT Vinyl Sweat Suit (Large/X-Large) (GF-TTS-L/XL)
- SERENELIFE Smart Stationary Exercise Bike (SLXB18)
- CYNASPORTS Weight Lifting Dipping Belt with Chains (CS-0013)
- CANDO INTERNATIONAL Cando 10-2034 15 x 18 in. Balance Combo Wobble & Rocker Board; Black (49218)
- YORK BARBELL Flat to Incline Bench- White (54027)
- Happyhealth Exercise Equipment