42 in. Stretch Training Band; Royal
Mfr # HA206644
Zoro # G903739349
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA206644
- Zoro # G903739349
- UPC # 652513285483
- Country of Origin China
- Category Exercise Equipment
Description
Adding a little resistance to your workout can help improve strength, flexibility, and overall fitness. These 42" Stretch Training Bands are long enough to apply to any of your fitness needs! We offer a variety of color-coded resistance levels to meet all your fitness needs.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Great for muscle, strength and flexibility training and stretching
- Size: 2.5" x 42"
- Level: Super
- Resistance per LBS: 75lbs-100lbs
- Color: Royal Blue
- Size: 42" x 3"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blde Adapt Str Hle Short (OEM-753-0588)
- BLUE F300 Flowmeter Horizontal Standard Flow (BL34966)
- APACHE PW Turbo Nozzle, 4000 PSI (99023657)
- RAIN BIRD Spray Head for Shrubs, 4inH, Plastic, Steel (1802HEVN15)
- PENN SCALE Penn Scale Tare Weight Tare Weight 2lb (Tare Weight)
- ZUNAMMY Zunammy ZWB4000-M2 Ztech 9-in-1 Push Up Rack Board Fitness System with Resistance Bands; Multi Color (ZWB4000-M2)
- PRIME-LINE Prime Line PBRUSB346S 125 V 6-Outlet & 3.4A 2-USB Port Surge Protector; White (PBRUSB346S)
- AGM GROUP AGM Group 35944 5 in. Power Yoga-Pilates Weight Ball - Teal-Gray (35944)
- ALLIANCE RUBBER SuperSize Bands, 0.25 in. x 17 in., 4,060 psi Max Elasticity, Blue, 12PK (08995)
- SUNCAST FARMHOUSE PLANTER 16"" (1619GP44)
- FABRICATION ENTERPRISES CanDo® Black Composite Foam Roller, Round, 6" Dia. x 36, Case of 12 (30-2280-12)
- Happyhealth Exercise Equipment