42 in. Stretch Training Band; Green
Mfr # HA623065
Zoro # G203739445
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA623065
- Zoro # G203739445
- UPC # 652513285469
- Country of Origin China
- Category Exercise Equipment
Description
Adding a little resistance to your workout can help improve strength, flexibility, and overall fitness. These 42" Stretch Training Bands are long enough to apply to any of your fitness needs! We offer a variety of color-coded resistance levels to meet all your fitness needs.
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Great for muscle, strength and flexibility training and stretching
- Size:1.5" x 42"
- Level: Medium
- Resistance per LBS: 10lbs-45lbs
- Color: Green
- Size: 42" x 2"
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MARK EDGING LAWN IND35/8""X20' (23920)
- GILMOUR Garden Hose, 50 ft L, Gray (874501-1001)
- JACKS IMPORTS Mini Horse Measure Stick (10502-MI)
- OREGON CUTTING Oregon AdvanceCut 18 In. Chainsaw Chain (S62)
- FABRICATION ENTERPRISES CanDo® Gel Hand Exercise Ball, Small Circular, Blue, Firm (10-1494)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5812-1 Aquasonic 100 Ultrasound Gel; 5 Liter Sonicpac with Refillable Dispenser - Each (50-5812-1)
- HD HD SYSC783 W Folding Shelf Bracket (SYSC783 W)
- SCHIEKS SPORTS Schiek Sport 540-XXL Platinum Gel Lifting Glove with Wrist Wraps XXL (540-XXL)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-3290 2 lbs Cando One-Handle Medicine Ball; Tan (507963)
- SCHIEK SPORTS INC Schiek 1178B Schiek 78 inch Black Knee Wrap (1178B)
- LIFELINE FIRST AID Chest Expander - 30 lbs (LLCE)
- Happyhealth Exercise Equipment