Shop All Exercise Equipment
Happyhealth
4 lbs Rhino Promax Elite Medicine Ball; Black
Mfr # HA1321567
Zoro # G703738795
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Happyhealth
- MFR # HA1321567
- Zoro # G703738795
- UPC # 797410609366
- Country of Origin China
- Category Exercise Equipment
Description
Get an intense workout with The Rhino Promax Elite medicine ball. It features a soft shell construction that allows for a consistent shape and weight for use with functional training. Great for consistent cardio or strength training workouts at all intensity levels and for parallel exercise movement. The Rhino Promax Elite is perfect for a large variety of exercises performed by athletes of all types.
Features- Tacky vinyl surface & design
- Soft shell construction maintains shape
- Use with functional training
- Each ball is 14" D for parallel exercise movement
- Reinforced seam construction
- Color: Black
- Size: 14 in.
- Capacity: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONNY CAT Fresh and Clean Scent Cat Litter 10 lb (60483)
- KOHLER Kit Carburetor (24 853 251-S)
- ZAREBA Polytape White 656Ft 1/2In (PT656WH-Z)
- CALICO BRANDS EZ Squeeze Util Lighter (BGM27-1/12CS)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- BEDRUG TRAILERWARE 2FT x 4FT FOLDING TRACK MAT (TW2X4MAT)
- IGAS US iGas TH430 - 4-30lb Tank Rack (TH430)
- CYNASPORTS Black Weight Lifting Leather Gloves, MED (CS-0008)
- GOFIT 20 cm Core Ab Ball with Training DVD and Inflation Tube (GF-20BALL)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 48"L, 6" Dia., White (30-2118)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Red, Light (10-0836)
- Happyhealth Exercise Equipment