Shop All Exercise Equipment
Happyhealth
25 lbs Rhino Promax Elite Medicine Ball; Black
Mfr # HA1321565
Zoro # G803738794
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA1321565
- Zoro # G803738794
- UPC # 797410521507
- Country of Origin China
- Category Exercise Equipment
Description
Get an intense workout with The Rhino Promax Elite medicine ball. It features a soft shell construction that allows for a consistent shape and weight for use with functional training. Great for consistent cardio or strength training workouts at all intensity levels and for parallel exercise movement. The Rhino Promax Elite is perfect for a large variety of exercises performed by athletes of all types.
Features- Tacky vinyl surface & design
- Soft shell construction maintains shape
- Use with functional training
- Each ball is 14" D for parallel exercise movement
- Reinforced seam construction
- Color: Black
- Size: 14 in.
- Capacity: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M (7100175071) ELEC CONNECTORS 50/BOX (3M6128)
- LOGO BRANDS Mississippi State Round Table (177-31)
- ADAMS Big Easy Earth Brown Square Resin Stackable Side Table (8090-60-3731)
- TOMAHAWK POWER Ignition Coil and Spark Wire for TMD14 Backpack Fogger (1E46FP.1-1) (TMD14-IGTNCOIL)
- RUBBER-CAL "Elliptical Mat" Heavy-Duty Rubber Mat - 3/16 in. x 4 ft. x 7 ft. - Black (03-101-WABC)
- SCHIEKS SPORTS Schiek Sport 510-M Women s Gel Cross Training Glove Medium (510-M)
- MOTIONTEX MotionTex Fitness Equipment Mat 36inx 84 (8M-110-36C-7)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products 65cm Purple Gym Ball 65 cm. Static Strength Exercise Stability Ball; Purple (65cm Purple Gym Ball)
- LIFELINE FIRST AID Chest Expander - 30 lbs (LLCE)
- MICRO 100 DeeJay TBHTABLE Fly Drive Case Universal Fold Out DJ Table 30 x 36 x 21 in. (TBHTABLE)
- MEECO MANUFACTURING Meeco Manufacturing 1353 Furnace Cement & Mortar; Gray - Pint (1353)
- Happyhealth Exercise Equipment