Shop All Steel Filters
Happyhealth
20x25x2 Metal Mesh Filters Pack of - 2
Mfr # HA71039
Zoro # G703739068
product price: $97.19
/ea
Free Shipping & Returns
$97.19
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
- Brand Happyhealth
- MFR # HA71039
- Zoro # G703739068
- UPC # 654204255591
- Country of Origin China
- Category Steel Filters
Description
- Metal Mesh filters are designed and constructed using a durable aluminum frame with mitered corners to enclosethe media element and are secured with rivets. Aluminum media elements are comprised of multiple layers of aluminum that have been slit,expanded and bonded together to form a progressive density design for optimal and even dust loading. Standard and special sizes are availablefor residential or commercial applications.
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
- JOHNSON CONTROLS Air Switching Valve, 1/4 in Barb, 2 to 4 psi (V-6135-1)
- IMPERIAL MFG 8 in. D X 8 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV1330-A)
- ALL-FILTERS 20X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20244.13 3PK)
- B & K Motor Base 56Z 1/3-3/4Hp (2724)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- DURAFLOW FILTRATION Replacement Aluminum Filters 8-1/2x11x3/8 (A60872 - 2 Pack)
- AMERICAN METAL FILTER 18 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201824)
- AIR HANDLER Mesh Air Filter, 20x25x1/2" (2GGR9)
- DURAFLOW FILTRATION Filters for Sears/Kenmore 50185, GC-7506, -8-3/4 x 10-1/2 x 3/8 (2-Pk) (AC64483- 2 Pack)
- DURAFLOW FILTRATION Filters for Frigidaire 5304478913 -2-Pack (AF4354-2PK)
- DURAFLOW FILTRATION Carbon Filters for Broan: 99010308 BPSF30 QS WS GE: WB02X10707 (CFF4310 2-Pack)
- Happyhealth Steel Filters