Shop All Exercise Equipment
Happyhealth
20 lbs Rhino Promax Elite Medicine Ball; Black
Mfr # HA1321564
Zoro # G503738711
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA1321564
- Zoro # G503738711
- UPC # 797410521491
- Country of Origin China
- Category Exercise Equipment
Description
Get an intense workout with The Rhino Promax Elite medicine ball. It features a soft shell construction that allows for a consistent shape and weight for use with functional training. Great for consistent cardio or strength training workouts at all intensity levels and for parallel exercise movement. The Rhino Promax Elite is perfect for a large variety of exercises performed by athletes of all types.
Features- Tacky vinyl surface & design
- Soft shell construction maintains shape
- Use with functional training
- Each ball is 14" D for parallel exercise movement
- Reinforced seam construction
- Color: Black
- Size: 14 in.
- Capacity: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Front Axle Cover - (731-11699)
- DB ELECTRICAL Cushion Set for John Deere 2510 TY26545, 5010, 5020, 6030; (1410-0128)
- OREGON Mower Blade (91-142)
- HTH Hth De Filter Aid 10Lb (67035)
- FABRICATION ENTERPRISES Fabrication Enterprises 60-0000 Easy Grip Jar Lid or Bottle Cap Opener (60-0000)
- WECARE FITNESS Neoprene Coated 15 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-15LB-BK)
- CANDO INTERNATIONAL Cando 10-5621 No Latex Exercise Band - 50 Yards - Yellow - X-Light (1359343)
- CANDO INTERNATIONAL Cando 10-5226 Low Powder Exercise Band - 50 Yards - Silver - XX-Heavy (1215072)
- VIBRAWAV Pro XT Black Whole Body Vibration Platform (vw-pro-xt-b13-g)
- CANDO INTERNATIONAL Cando 10-5711 No Latex Exercise Tubing - 25ft - Yellow - X-Light (1392214)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1796 Cando Plastic Exercise Ball Chair with Locking Casters (30-1796)
- Happyhealth Exercise Equipment