10 kg Rubber Medicine Ball; Yellow
Mfr # HA745132
Zoro # G303738959
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happyhealth
- MFR # HA745132
- Zoro # G303738959
- UPC # 657248422257
- Country of Origin China
- Category Exercise Equipment
Description
For a classic medicine ball that is suitable for multiple exercise and fitness routines, try the Rubber Medicine Ball. This medicine ball features a rubber construction with a hollow air-filled core, and a channeled and textured surface provides increased grip and control. Choose from seven sizes to suit your fitness needs!
At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- All rubber
- Color: Yellow
- Diameter: 11"
- Size: 10 kg
- Weight: 15.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS ADJUSTABLE TABLE LEG (06-30085)
- LIQUI-COP Liqui-Cop Fungicide Qt (LG 3109)
- MTD Carburetor Assembl (993-00001A)
- SLUGGO SLUG/SNAIL KILLER 1LB (LG 6515)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- REFUAH 96 x 48 x 2 in. Premium Gym Mat - Jet Black (RE2474136)
- LIFELINE FITNESS Lifeline Resistance Cable 5ft - 40 LBS Magenta (LL5C‐R4)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 36"L, 4" Dia., White (30-2112)
- CANDO INTERNATIONAL Cando 10-5225 Low Powder Exercise Band - 50 Yards - Black - X-Heavy (1214707)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Red, Light (10-0836)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1792B Cando Plastic Mobile Ball Chair With Back With O Arms Ball; Blue - Adult (30-1792B)
- Happyhealth Exercise Equipment