Shop All Ice Storage Bins
Hapco-Elmar
R2000VAN-Essential 3 Qt. Square Ice Bucket W/O Handles, Vanilla, PK 36
Mfr # R2000VAN
Zoro # G7500570
product price: $49.55
/pk 36, $1.38/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 qt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hapco-Elmar
- MFR # R2000VAN
- Zoro # G7500570
- UPC # 810017720231
- Country of Origin United States
- Category Ice Storage Bins
Details
Item | Ice Bucket |
Capacity | 3 qt. |
Description
The HAPCO-ELMAR - R2000VAN Ice Bucket is a storage solution with a capacity of 3 quarts. This sizing attribute makes it suitable for holding an ample amount of ice, designed to meet the needs of small businesses that require frequent and efficient access to chilled resources. Its substantial size can accommodate enough ice to cater to multiple uses over a considerable duration, making it an adequate choice for those seeking both convenience and functionality.
Crafted with attention to detail, this Ice Bucket's material composition is built to withstand regular usage while maintaining its integrity. The finish offers durability and resilience against typical wear and tear associated with busy environments. Its style combines practicality with aesthetics, providing users not only with a functional tool but also one that fits seamlessly into various settings without compromising on appearance.
As part of your purchase, you will receive one HAPCO-ELMAR - R2000VAN Ice Bucket. It has been designed for compatibility across diverse contexts within small businesses needing reliable ice storage solutions. A blend of capacity and design attributes make this product a fitting addition in any setting where there's need for consistent availability of ice at hand.
Crafted with attention to detail, this Ice Bucket's material composition is built to withstand regular usage while maintaining its integrity. The finish offers durability and resilience against typical wear and tear associated with busy environments. Its style combines practicality with aesthetics, providing users not only with a functional tool but also one that fits seamlessly into various settings without compromising on appearance.
As part of your purchase, you will receive one HAPCO-ELMAR - R2000VAN Ice Bucket. It has been designed for compatibility across diverse contexts within small businesses needing reliable ice storage solutions. A blend of capacity and design attributes make this product a fitting addition in any setting where there's need for consistent availability of ice at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Film Wrap, Plastic, Standard, 2000 ft., 18" (405799)
- KOLPAK Door Gasket 36" X 78 1/2" Lh (22594-1075)
- SCOTSMAN Water Shed - 1/4 Hp (02-4663-01)
- AMERICAN METALCRAFT Pizza Stone, 15 x 12 In (STONE12)
- HAPCO-ELMAR R1020BLK-Essential 3 Qt. Round Ice Bucket Lid for R1000, Black, PK 36 (R1020BLK)
- HAPCO-ELMAR Contour & Eco Contour Ice Bucket Liner, White, PK 36 (C105WHT)
- HAPCO-ELMAR R1000WAL-Essential 3 Qt. Round Ice Bucket W/ Handles, Walnut, PK 36 (R1000WAL)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Walnut, PK 36 (R2020WAL)
- HAPCO-ELMAR R1000VAN-Essential 3 Qt. Round Ice Bucket W/ Handles, Vanilla, PK 36 (R1000VAN)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Insulating Liner, White, PK 36 (R2030WHT)
- SAN JAMAR Ice Tote, Blue, 16"H, 13-1/4"D, Plastic (SILD6000)
- Hapco-Elmar Ice Storage Bins