Shop All Strut Channel Accessories
Hap System
Stud Guard, 3/64" H, 5" Length, 1-3/8" W
Mfr # PL-1111-SNP10
Zoro # G7680106
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Type Surface Mounted
- Max. Pressure 80 lb
- Description/Special Features Protects Against Screw and Nail Penetrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hap System
- MFR # PL-1111-SNP10
- Zoro # G7680106
- UPC # 810028450196
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Height (In.) | 3/64 in |
Flange Width (In.) | 1 3/8 in |
Length (In.) | 5 in |
Width (In.) | 1 3/8 in |
Overall Length | 2.75 in |
Maximum Pipe Size | 2.5 in |
Overall Width | 1.75 in |
Overall Height | 0.06 in |
Details
Item | Stud Guard |
Finish | Powder Coated |
Material | Steel |
Type | Surface Mounted |
Max. Pressure | 80 lb |
Description/Special Features | Protects Against Screw and Nail Penetrations |
Metal Detectable | Yes |
For Use With | Pipe and Wiring |
Product Type | Stud Guard |
Mount Type | Screws |
Maximum Operating Temperature | 200 Degrees F |
Compatible Mfr Part Number | PL-1111-15, PL-1111-23, PL-1111-7, PL-1111-B10, PL-1111-B20, PL-1111-B5 |
Application | Stud Guard Protects against Screw or Nail Penetration |
Description
Stud Guard, Compatible Grainger Part Number 49XK92, 49XK93, 53MH51, Compatible Mfr Part Number PL-1111-15, PL-1111-23, PL-1111-7, PL-1111-B10, PL-1111-B20, PL-1111-B5, Finish Powder Coated, For Threaded Rod Size Not Applicable, Load Capacity Not Applicable, Material Steel, Maximum Operating Temperature 200 Degrees F, Maximum Pipe Size 2.5 in, Mount Type Screws, Overall Height 0.06 in, Overall Length 2.75 in, Overall Width 1.75 in, Product Type Stud Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105C)
- ELESA Mechanical position Indicators, DD51-AN-004.0-D-C2 (DD51)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- ZORO SELECT Wall Switch, White, 3-Way Type, 1 to 2 HP (RSD315W)
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- VAST Univ. Corner Angle, Eg, 7 Hole, PK5 (V327EG-5)
- ZORO SELECT Channel Cushioned Clamp, 1-5/8 In, Gold (V120NEO 1-5/8Y)
- FLEX-STRUT End Cap Type A For FS-150 Channel (FS-5915 E/G)
- ZORO SELECT Channel Wing Fitting, Gold (V982Y)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 (V400NEOCPGY-10)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- Hap System Strut Channel Accessories