Shop All Strut Channel Accessories
Hap System
Stud Guard, 3/64" H, 2-3/4" L, 1-3/8" W
Mfr # PL-1111-SNP1
Zoro # G7680027
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Width (In.) 1 3/8 in
- Height (In.) 3/64 in
- Max. Pressure 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hap System
- MFR # PL-1111-SNP1
- Zoro # G7680027
- UPC # 810028450189
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Width (In.) | 1 3/8 in |
Height (In.) | 3/64 in |
Length (In.) | 2 3/4 in |
Flange Width (In.) | 1 3/8 in |
Maximum Pipe Size | 1 in |
Overall Length | 2.75 in |
Overall Width | 1.75 in |
Overall Height | 0.06 in |
Details
Item | Stud Guard |
Finish | Powder Coated |
Material | Steel |
Max. Pressure | 80 lb |
Type | Surface Mounted |
Description/Special Features | Protects Against Screw and Nail Penetrations |
Metal Detectable | Yes |
For Use With | Pipe and Wiring |
Product Type | Stud Guard |
Compatible Mfr Part Number | PL-1111-1, PL-1111-1/2, PL-1111-3/4, PL-1111-B1, PL-1111-B1/2, PL-1111-B3/4 |
Mount Type | Screws |
Application | Stud Guard Protects against Screw or Nail Penetration |
Maximum Operating Temperature | 200 Degrees F |
Description
Stud Guard, Compatible Grainger Part Number 53MH45, 53MH46, 53MH47, Compatible Mfr Part Number PL-1111-1, PL-1111-1/2, PL-1111-3/4, PL-1111-B1, PL-1111-B1/2, PL-1111-B3/4, Finish Powder Coated, For Threaded Rod Size Not Applicable, Load Capacity Not Applicable, Material Steel, Maximum Operating Temperature 200 Degrees F, Maximum Pipe Size 1 in, Mount Type Screws, Overall Height 0.06 in, Overall Length 2.75 in, Overall Width 1.75 in, Product Type Stud Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370VH)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- HAP SYSTEM Stud Guard, 3/64" H, 5" Length, 1-3/8" W (PL-1111-SNP10)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- FLEX-STRUT Corner Plate, Flat L, 4-Hole (FS-5020 E/G)
- VAST Strut Channel Fitting, Silver, 1/4 (V631EG)
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- ZORO SELECT Channel Washer, 1/2 In, Silver, PK25 (V500 1/2SS)
- Hap System Strut Channel Accessories