Shop All Pipe Hangers
This Product is Discontinued
Hap System
Pipe Hanger, Steel, 6" Pipe Size (Discontinued)
Mfr # PL-1111-60
Zoro # G5756460
This Product is Discontinued
Key Features
- Height (In.) 8 7/8 in
- Max. Pressure 80 lb
- Pipe Size (In.) 6 in
- Description/Special Features Bracket Fits PVC, Copper, Cast Iron
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hap System
- MFR # PL-1111-60
- Zoro # G5756460
- UPC # 810028450141
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Height (In.) | 8 7/8 in |
Pipe Size (In.) | 6 in |
Length (In.) | 12 in |
Tube Size (In.) | 6 in |
Width (In.) | 2 31/32 in |
Fits Tube Size | 6 in |
Flange Width (In.) | 1 17/64 in |
Details
Max. Pressure | 80 lb |
Description/Special Features | Bracket Fits PVC, Copper, Cast Iron |
Item | Pipe Hanger |
For Tube O.D. | 6" |
Standards | IAPMO PS 95-2018 |
Material | Steel |
Finish | Powder Coated |
Type | Surface Mounted |
Metal Detectable | Yes |
Max. Load (Lb.) | 100 lb |
Description
Pipe Hanger
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.