Shop All Pipe Hangers
Hap System
Pipe Hanger, Steel, 2" Pipe Size
Mfr # PL-1111-23
Zoro # G5756497
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 2 in
- Type Surface Mounted
- Metal Detectable Yes
- Max. Load (Lb.) 50 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hap System
- MFR # PL-1111-23
- Zoro # G5756497
- UPC # 810028450059
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 2 in |
Height (In.) | 2 9/32 in |
Fits Tube Size | 2 1/4 in |
Flange Width (In.) | 1 3/8 in |
Width (In.) | 2 19/64 in |
Tube Size (In.) | 2 1/4 in |
Length (In.) | 5 in |
Width | 2-19/64" |
Mounting Hole Diameter | 0.25 in |
Overall Length | 5 in |
For Minimum Outside Diameter | 2 in |
For Copper Tube Size | 2 1/2 in |
For Maximum Outside Diameter | 2 1/2 in |
Overall Width | 2 1/4 in |
For Pipe Size | 2 in |
Overall Height | 3 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 2 1/2 in, For Insulation Thickness 2 in, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 2 in, For Pipe Size 2 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 50 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, 1.5 Gpm (1089003)
- ARROWHEAD BRASS Drainboiler1/2M X 3/4Hlf (221LF)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B70301)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79410)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- HAP SYSTEM Pipe Hanger, 1-23/64" H, 1" Tube Size (PL-1111-1)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- Hap System Plumbing Accessories