Shop All Pipe Hangers
Hap System
Pipe Hanger, 27/32" H, 1/2" Tube Size
Mfr # PL-1111-B1/2
Zoro # G7679939
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 80 lb
- Metal Detectable Yes
- For Tube O.D. 1/2"
- Description/Special Features Bracket Fits 1/2 in CPVC, PEX PIPE and COPPER TUBE
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hap System
- MFR # PL-1111-B1/2
- Zoro # G7679939
- UPC # 810028450080
- Country of Origin China
- Category Pipe Hangers
Dimensions
Width | 27/32" |
Width (In.) | 27/32 in |
Tube Size (In.) | 1/2 in |
Flange Width (In.) | 1 3/8 in |
Pipe Size (In.) | 1/2 in |
Height (In.) | 27/32 in |
Fits Tube Size | 1/2 in |
Length (In.) | 2 3/4 in |
Overall Width | 2 3/4 in |
Mounting Hole Diameter | 0.25 in |
For Pipe Size | 3/8 in |
For Minimum Outside Diameter | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Overall Length | 2 3/4 in |
Overall Height | 3/4 in |
For Copper Tube Size | 1/2 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 1/2 in, For Pipe Size 3/8 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 30 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Bathroom Sink, White, D-Shaped, 15" x 12" (WH3775-3375L-SO-110V-BAT)
- KOHLER Gradient(Tm) Sliding Bath Door 58-1/16" H X 59-5/8" W, With 1/4" Thick Frosted Glass (709062-D3-MX)
- DELTA 8" Mount, Commercial 3 and 4 Hole Kitchen Faucet (400LF-HDF)
- ASAHI 1-1/4" Socket x Thread CPVC Ball Valve 2-Way (1613012)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 In (0500406962)
- STEEL & OBRIEN 1" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-1-304)
- Hap System Plumbing Accessories