Shop All Pipe Hangers
Hap System
Pipe Hanger, 27/32" H, 1" Tube Size
Mfr # PL-1111-B1
Zoro # G7679948
original price:
$3.85
24% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Description/Special Features Bracket Fits 1 in CPVC, PEX PIPE and COPPER TUBE, 3/4 PVC PIPE
- Max. Pressure 80 lb
- Fits Tube Size 1 in
- Tube Size (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hap System
- MFR # PL-1111-B1
- Zoro # G7679948
- UPC # 810028450080
- Country of Origin China
- Category Pipe Hangers
Dimensions
Fits Tube Size | 1 in |
Tube Size (In.) | 1 in |
Flange Width (In.) | 1 3/8 in |
Length (In.) | 2 3/4 in |
Pipe Size (In.) | 1 |
Width | 27/32" |
Height (In.) | 27/32 in |
Width (In.) | 27/32 in |
For Copper Tube Size | 1 in |
Overall Height | 3/4 in |
For Pipe Size | 3/4 in |
Overall Width | 2 3/4 in |
Mounting Hole Diameter | 0.25 in |
For Maximum Outside Diameter | 1 in |
For Minimum Outside Diameter | 3/4 in |
Overall Length | 2 3/4 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 1 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 3/4 in, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 30 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Strut Pipe Clamp, Pipe Sz 2 In (2400326126)
- SAFE-T-SEAL Water Hose, Includes Shut-Off Valve, 13" (WF-HOSE)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- ZURN Diaphragm Flushvalve, 0.5 gpf (Z6003PL-EWS)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, 1-1/8" H, 1/2" Tube Size (PL-1111-1/2)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, 1-23/64" H, 1" Tube Size (PL-1111-1)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- Hap System Plumbing Accessories