Shop All Pipe Hangers
Hap System
Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size
Mfr # PL-1111-7
Zoro # G7679981
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder Coated Steel
- Metal Detectable Yes
- Fits Tube Size 1 1/2 in
- Finish Powder Coated
- Max. Pressure 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hap System
- MFR # PL-1111-7
- Zoro # G7679981
- UPC # 810028450035
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Fits Tube Size | 1 1/2 in |
Flange Width (In.) | 1 3/8 in |
Height (In.) | 2 37/64 in |
Pipe Size (In.) | 1 1/4 in |
Width (In.) | 2 19/64 in |
Width | 2-19/64" |
Length (In.) | 5 in |
Tube Size (In.) | 1-1/2 |
Overall Height | 2 3/4 in |
Overall Width | 2 1/4 in |
For Maximum Outside Diameter | 1 1/2 in |
For Pipe Size | 1 1/4 in |
Overall Length | 5 in |
For Copper Tube Size | 1 1/2 in |
For Minimum Outside Diameter | 1 1/4 in |
Mounting Hole Diameter | 0.25 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 1 1/2 in, For Insulation Thickness 1 1/4 in, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/4 in, For Pipe Size 1 1/4 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 50 lb, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7300-20X10)
- ENCORE Twist Handle Waste Drain with Overflow (D50-7215-IB)
- ZURN Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (Z871B4-XL)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESXKAB)
- HAP SYSTEM Pipe Hanger, 1-23/64" H, 1" Tube Size (PL-1111-1)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- HAP SYSTEM Pipe Hanger, 1-1/8" H, 1/2" Tube Size (PL-1111-1/2)
- DUCTMATE Vibration Isolator, Neoprene, 0 to 1100lb. (GRDM2723SI)
- Hap System Pipe Hangers