Shop All Security Video Cameras
Hanwha Techwin
Vandal Dome Camera 4Mp Ir
Mfr # QNV-7080R
Zoro # G5966044
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2 in
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Indoor/Outdoor Outdoor
- Effective Camera Resolution 4 Megapixel
- Maximum Video Resolution 2592 x 1520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # QNV-7080R
- Zoro # G5966044
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 4.2 in |
Maximum Focal Length | 12 mm |
Diameter | 5.4 in |
Minimum Focal Length | 2.80 mm |
Details
Item | Vandal Dome Camera 4Mp Ir |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Indoor/Outdoor | Outdoor |
Effective Camera Resolution | 4 Megapixel |
Maximum Video Resolution | 2592 x 1520 |
Video Formats | MJPEG, H.265, H.264 |
Image Sensor Type | CMOS |
Series | Q |
Connectivity Technology | Wired |
Optical Zoom | 4.3x |
Recording Formats | HD |
Lens Type | Varifocal |
Description
Vandal Dome Camera 4Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH BATTERY REPL. WERKER WKA12-7.5F WKA12-7.5 F1 .187 EACH 10 Pack (ML7-12MP103612520)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 (MAX3942806)
- ALLEN TEL 4-Contact Plug for Line Cords (AT4X6)
- ETON Mini Shortwave Radio, Digital, 12-3/8" H (NELITEFIELD)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7020R)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN Panoramic Camera Camera 7.3Mp (PNM-9020V)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- HANWHA TECHWIN Ahd Ir Dome (SCD-6023R)
- Hanwha Techwin Closed Circuit TV Systems & Accessories