Shop All Security Video Cameras
Hanwha Techwin
Vandal Dome Camera 2Mp Ir
Mfr # QNV-6070R
Zoro # G5964005
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2 in
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Series Q
- Recording Formats HD
- Effective Camera Resolution 2 Megapixel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # QNV-6070R
- Zoro # G5964005
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 4.2 in |
Diameter | 5.4 in |
Minimum Focal Length | 2.80 mm |
Maximum Focal Length | 12 mm |
Details
Item | Vandal Dome Camera 2Mp Ir |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Series | Q |
Recording Formats | HD |
Effective Camera Resolution | 2 Megapixel |
Optical Zoom | 4.3x |
Maximum Video Resolution | 1920 x 1080 |
Connectivity Technology | Wired |
Video Formats | MJPEG, H.264, H.265 |
Indoor/Outdoor | Outdoor |
Lens Type | Varifocal |
Night Vision Distance | 98.43 ft |
Image Sensor Type | CMOS |
Description
Vandal Dome Camera 2Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ROADKING Premium Convertible Bluetooth Headset (RKING4000)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7010R)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- BOLIDE 1080P AHD / TVI / CVI / Analog Bullet Camera, 1/3" CMOS, 3.6mm Fixed Lens, IR Up to 65 ft., Control (BOL-BTG1235-AHQ)
- Hanwha Techwin Security Video Cameras