Shop All Security Video Cameras
Hanwha Techwin
Vandal Dome Camera 2Mp Ir
Mfr # LNV-6070R
Zoro # G5968293
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Height 4.2 in
- Lens Type Zoom
- Optical Zoom 3.1x
- Series L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanwha Techwin
- MFR # LNV-6070R
- Zoro # G5968293
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 4.2 in |
Diameter | 5.4 in |
Maximum Focal Length | 10 mm |
Minimum Focal Length | 3.20 mm |
Details
Item | Vandal Dome Camera 2Mp Ir |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Lens Type | Zoom |
Optical Zoom | 3.1x |
Series | L |
Maximum Video Resolution | 1920 x 1080 |
Recording Formats | HD |
Image Sensor Type | CMOS |
Night Vision Distance | 98.43 ft |
Video Formats | MJPEG, H.264 |
Effective Camera Resolution | 2.2 Megapixel |
Connectivity Technology | Wired |
Mount Type | Wall Mount, Ceiling Mount |
Description
Vandal Dome Camera 2Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-S560-2X2)
- MOTOROLA Belt Clip, Radio (HLN9714A)
- SUPERSONIC 2.4 GHz Ultra-Slim Wireless Keyboard/Mouse Combo (SC-531KBM)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN X-Series Outdoor Ir Fisheye Camera (XNF-8010RV)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321H)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- UNIVIEW UNV 8MP WDR Network IR Fixed Eyeball Camera (UNV-3618SR3-DPF28LM-F)
- Hanwha Techwin Security Video Cameras