Shop All Security Video Cameras
Hanwha Techwin
Poe Nvr 8Ch
Mfr # QRN-810S
Zoro # G5963439
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Width 14.6 in
- Height 1.7 in
- Depth 12.6 in
- Series Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # QRN-810S
- Zoro # G5963439
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 14.6 in |
Height | 1.7 in |
Depth | 12.6 in |
Details
Item | Poe Nvr 8Ch |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
Series | Q |
Total Number of Audio Out Ports | 1 |
Maximum Frame Rate | 480 fps |
Total Number of Channels | 8 |
Number of VGA Out | 1 |
Connectivity Technology | Wired |
System Components | Network Video Recorder |
Video Formats | H.265, Motion JPEG, H.264 |
Maximum Resolution | 8 Megapixel |
Description
Poe Nvr 8Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 10Ft (180212)
- DURACELL DURA4PK 3V 2032 Battery (66391)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 3ft (U023-003)
- ILC Replacement for Omron Cpm2a-bat01 (CPM2A-BAT01 OMRON)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7010R)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- HANWHA TECHWIN Analog Hd Ir Outdoor Dome 2Mp (HCV-6080R)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Bullet Camera, POE, 12VDC, BNC Output, SD Card S (BOL-BN8036AI-NDAA)
- Hanwha Techwin Closed Circuit TV Systems & Accessories