Shop All Security Video Cameras
Hanwha Techwin
Poe Nvr 4Ch
Mfr # QRN-410S
Zoro # G5968424
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.9 in
- Depth 8.2 in
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Width 11.8 in
- Maximum Resolution 8 Megapixel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # QRN-410S
- Zoro # G5968424
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 1.9 in |
Depth | 8.2 in |
Width | 11.8 in |
Details
Item | Poe Nvr 4Ch |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
Maximum Resolution | 8 Megapixel |
System Components | Network Video Recorder |
Total Number of Channels | 4 |
Series | Q |
Total Number of Audio Out Ports | 1 |
Video Formats | H.265, H.264, Motion JPEG |
Connectivity Technology | Wired |
Number of VGA Out | 1 |
Description
Poe Nvr 4Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- KLEIN TOOLS Universal BNC Compression Connectors RG59 35-Pack (VDV813-619)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- HANWHA TECHWIN Analog Hd Ir Outdoor Dome 2Mp (HCV-6080R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- Hanwha Techwin Security Video Cameras