Shop All Security Video Cameras
Hanwha Techwin
Poe Nvr 16Ch
Mfr # QRN-1610S
Zoro # G5965940
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12.6 in
- Width 14.6 in
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Height 1.7 in
- Video Formats Motion JPEG, H.264, H.265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # QRN-1610S
- Zoro # G5965940
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Depth | 12.6 in |
Width | 14.6 in |
Height | 1.7 in |
Details
Item | Poe Nvr 16Ch |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
Video Formats | Motion JPEG, H.264, H.265 |
Total Number of Channels | 16 |
Number of VGA Out | 1 |
Connectivity Technology | Wired |
Maximum Resolution | 8 Megapixel |
System Components | Network Video Recorder |
Series | Q |
Description
Poe Nvr 16Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- STREAMLIGHT STYLUS PRO USB UV w/USB CORD & NYLON (SR66149)
- OMNICEL ER14505 3.6V 2400mAh AA Button Top Battery RFID Beacons (ER14505/S)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9670MC Replacement Battery For Mitsubishi A6BAT MR-BAT Hitachi LIBAT-H (B9670MC)
- HANWHA TECHWIN X-Series Outdoor Ir Fisheye Camera (XNF-8010RV)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- TYCON SYSTEMS 36-72V In, 24V 35W GigE Pasv PoE, DCDC (TP-DCDC-4824G-HP)
- Hanwha Techwin Security Video Cameras