Shop All Security Video Cameras
Hanwha Techwin
Pendant Mount Accessory, Ivory
Mfr # SBP-300CM
Zoro # G7183852
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Diameter 5.1 in
- Material Aluminum
- Series SBP
- Device Supported Surveillance Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # SBP-300CM
- Zoro # G7183852
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Diameter | 5.1 in |
Length | 12 in |
Details
Item | Pendant Mount Accessory,Ivory |
Color | Ivory |
Material | Aluminum |
Series | SBP |
Device Supported | Surveillance Camera |
Features | NDAA Compliant |
Description
Pendant Mount Accessory,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Adaptor, Pole, 100 lb. Load Cap., Silver (PDSLFTB)
- SICURIX Rigid Badge Holder, Vertical, PK25 (BAU 68140)
- ILC Replacement for R&D Batteries Cr2430fh Battery (CR2430FH BATTERY R&D BATTERIES)
- WILD BADGER POWER Wild Badger Power Cordless 20 Volt 0.47A Clip-on Charger (WB20V1HC)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7020R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (LNO-6070R)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1642)
- HANWHA TECHWIN Analog Hd Ir Outdoor Dome 2Mp (HCV-6080R)
- HANWHA TECHWIN Indoor Ir Vandal Dome Camera 5Mp (XND-8080RV)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- Hanwha Techwin Closed Circuit TV Systems & Accessories