Shop All Security Video Cameras
Hanwha Techwin
Outdoor Vandal Fisheye Camera 9Mp, 4K Ir
Mfr # PNF-9010RV
Zoro # G5966449
product price: $1,241.99
/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Height 2.5 in
- Connectivity Technology Wired
- Diameter 5.7 in
- Image Sensor Type CMOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # PNF-9010RV
- Zoro # G5966449
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 2.5 in |
Diameter | 5.7 in |
Maximum Focal Length | 2.10 mm |
Details
Item | Outdoor Vandal Fisheye Camera 9Mp,4K Ir |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Connectivity Technology | Wired |
Image Sensor Type | CMOS |
Series | P |
Effective Camera Resolution | 9 Megapixel |
Video Formats | H.265, H.264, MJPEG |
Indoor/Outdoor | Indoor |
Maximum Video Resolution | 4000 x 3000 |
Mount Type | Wall Mount |
Lens Type | Fixed |
Recording Formats | HD |
Night Vision Distance | 49.21 ft |
Description
Outdoor Vandal Fisheye Camera 9Mp,4K Ir
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Best Power PW9125 1250i (MAX3983723)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 3 Pack (ML12-12F2MP3328)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (LNO-6070R)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN Analog Hd Ir Outdoor Dome 2Mp (HCV-6080R)
- HANWHA TECHWIN Covert Camera Main Module Camera 2Mp (XNB-6001)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- Hanwha Techwin Security Video Cameras