Shop All Security Video Cameras
Hanwha Techwin
Outdoor Dome Camera 5Mp Ir
Mfr # XNV-8080R
Zoro # G5966534
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.3 in
- Height 4.7 in
- Features Features,"Wide Dynamic Range, Defog, Gain Control, White Balance, Motion Detection, Digital Noise Reduction, SD Card Local Storage, Back Light Compensation (BLC), Privacy Masking, Day/Night, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
- Input Voltage 12V DC, 24V AC
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # XNV-8080R
- Zoro # G5966534
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 6.3 in |
Height | 4.7 in |
Maximum Focal Length | 9.40 mm |
Diameter | 6.3 in |
Minimum Focal Length | 3.90 mm |
Description
Outdoor Dome Camera 5Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- BATTERY CLERK AJC® OD 6-DW-7 12V 7Ah Sealed Lead Acid Battery (6-DW-7-OD-12V-7Ah-SLA)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 BD)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1642)
- HANWHA TECHWIN Ch Poe Nvr 16 (QRN-1610S-2TB)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- HANWHA TECHWIN Ahd Ir Dome (SCD-6023R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 30 Deg to 55 Deg, for Arlo Essential Wired Video Doorbell, Black (ArloDoorbellMntBlkUS)
- Hanwha Techwin Security Video Cameras