Shop All Security Video Cameras
This Product is Discontinued
Hanwha Techwin
Outdoor Dome Camera 2Mpx4 (Discontinued)
Mfr # PNM-9080VQ
Zoro # G5971224
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6 in
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Connectivity Technology Wired
- Series P
- Diameter 12.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # PNM-9080VQ
- Zoro # G5971224
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 6 in |
Diameter | 12.4 in |
Minimum Focal Length | 2.80 mm |
Maximum Focal Length | 12 mm |
Details
Item | Outdoor Dome Camera 2Mpx4 |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Connectivity Technology | Wired |
Series | P |
Image Sensor Type | CMOS |
Maximum Video Resolution | 1920 x 1080 |
Mount Type | Parapet Mount, Corner Mount, Wall Mount, Pole Mount, Pipe Mount, Bracket Mount, Hanging Mount |
Video Formats | MPEG-4 AVC, H.264, H.265 |
Recording Formats | HD |
Lens Type | Zoom |
Effective Camera Resolution | 2.4 Megapixel |
Optical Zoom | 4.3x |
Description
Outdoor Dome Camera 2Mpx4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.