Hanwha Techwin

Outdoor Dome Camera 2Mp Ir


product price: $784.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 4.7 in
  • Features Features,"Highlight Compensation (HLC), SD Card Local Storage, Back Light Compensation (BLC), Day/Night, Built-in IR LED, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
  • Night Vision Distance 164.04 ft
  • Minimum Aperture f/3.6
  • Maximum Aperture f/1.4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.7 in
Maximum Focal Length 12 mm
Minimum Focal Length 2.80 mm
Diameter 6.3 in

Description

Outdoor Dome Camera 2Mp Ir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.