Shop All Security Video Cameras
Hanwha Techwin
Nvr With Poe
Mfr # XRN-810S-4TB
Zoro # G5862830
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Width 14.6 in
- Depth 12.6 in
- Height 1.7 in
- Maximum Resolution 8 Megapixel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # XRN-810S-4TB
- Zoro # G5862830
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 14.6 in |
Depth | 12.6 in |
Height | 1.7 in |
Details
Item | Nvr With Poe |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
Maximum Resolution | 8 Megapixel |
Hard Drive Capacity | 4 TB |
Series | X |
Connectivity Technology | Wired |
System Components | Network Video Recorder |
Number of VGA Out | 1 |
Total Number of Audio Out Ports | 1 |
Total Number of Channels | 8 |
Video Formats | AVI, Motion JPEG, H.264, H.265 |
Maximum Frame Rate | 240 fps |
Description
Nvr With Poe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Flat TV Wall Mount, 3" to 75" Screen, 150 lb. Capacity (PF650)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, ABS (SPC10RT)
- CLORE AUTOMOTIVE 12V 5A 4-Bank Solar Pro-Logix Battery Charger (PL4050)
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321H)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1641-4TB)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- Hanwha Techwin Closed Circuit TV Systems & Accessories