Shop All Security Video Cameras
Hanwha Techwin
Nvr With Poe
Mfr # XRN-410S-4TB
Zoro # G5864002
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.2 in
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Height 1.9 in
- Width 11.8 in
- System Components Network Video Recorder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # XRN-410S-4TB
- Zoro # G5864002
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Depth | 8.2 in |
Height | 1.9 in |
Width | 11.8 in |
Details
Item | Nvr With Poe |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
System Components | Network Video Recorder |
Series | X |
Hard Drive Capacity | 4 TB |
Number of VGA Out | 1 |
Total Number of Channels | 4 |
Video Formats | AVI, H.264, Motion JPEG, H.265 |
Connectivity Technology | Wired |
Total Number of Audio Out Ports | 1 |
Maximum Resolution | 8 Megapixel |
Maximum Frame Rate | 240 fps |
Description
Nvr With Poe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Lanyards, Card Reel, Clr, PK12 (75473)
- ILC Replacement For Trojan, T605 (T605)
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL10HA)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement for LIBERTY GXT 36V / 48V / 96V BATT (ML7-121911111111011111720)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN Panoramic Camera Camera 7.3Mp (PNM-9020V)
- HANWHA TECHWIN Analog Hd Ir Outdoor Dome 2Mp (HCV-6080R)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7010R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321H)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- UNIVIEW Network Video Recorder, NVR, Series1 (NVR304-32E2)
- Hanwha Techwin Security Video Cameras