Hanwha Techwin

Nvr, No Hdd, H.265/H.264/Mjpeg, Arb (Auto


product price: $790.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Depth 15.1 in
  • Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
  • Width 17.3 in
  • Height 3.5 in
  • Video Formats H.265, Motion JPEG, H.264, AVI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 15.1 in
Width 17.3 in
Height 3.5 in

Details

Item Nvr,No Hdd,H.265/H.264/Mjpeg,Arb (Auto
Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
Video Formats H.265, Motion JPEG, H.264, AVI
Connectivity Technology Wired
Series X
System Components Network Video Recorder
Maximum Resolution 12 Megapixel
Number of VGA Out 1
Total Number of Channels 16
Total Number of Audio Out Ports 1

Description

Nvr,No Hdd,H.265/H.264/Mjpeg,Arb (Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.