Shop All Security Video Cameras
Hanwha Techwin
Nvr, 64Tb Raw, H.265/H.264/Mjpeg, Arb (Au
Mfr # XRN-2011-48TB
Zoro # G5868150
product price: $8,886.99
/ea
Free Shipping & Returns
$8,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.3 in
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Height 3.5 in
- Depth 15.1 in
- Total Number of Channels 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # XRN-2011-48TB
- Zoro # G5868150
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 17.3 in |
Height | 3.5 in |
Depth | 15.1 in |
Details
Item | Nvr,64Tb Raw,H.265/H.264/Mjpeg,Arb (Au |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
Total Number of Channels | 32 |
Total Number of Audio Out Ports | 1 |
Maximum Resolution | 12 Megapixel |
Video Formats | AVI, Motion JPEG, H.264, H.265 |
Series | X |
Hard Drive Capacity | 48 TB |
Connectivity Technology | Wired |
System Components | Network Video Recorder |
Number of VGA Out | 1 |
Description
Nvr,64Tb Raw,H.265/H.264/Mjpeg,Arb (Au
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- ILC Replacement For TROJAN L16EAC, 8PK (L16E-AC-8-PACK)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 10 ft. (HC6AB10)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- HANWHA TECHWIN Ch Poe Nvr 16 (QRN-1610S-2TB)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1641-4TB)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- ABL CORP ABL Corp GL-617HB Side-Opening Outdoor Camera Housing with Heater & Blower (GL-617HB)
- Hanwha Techwin Security Video Cameras