Shop All Security Video Cameras
Hanwha Techwin
Nvr, 64Ch, No Hdd, H.265/H.264/Mjpeg, Arb (A
Mfr # PRN-4011
Zoro # G5971145
Free Shipping & Returns
$6,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.2 in
- Features Features,"Ethernet, HDMI, Remote Management, USB"
- Depth 17.7 in
- Height 5.2 in
- System Components Network Video Recorder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanwha Techwin
- MFR # PRN-4011
- Zoro # G5971145
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 17.2 in |
Depth | 17.7 in |
Height | 5.2 in |
Details
Item | Nvr,64Ch,No Hdd,H.265/H.264/Mjpeg,Arb (A |
Features | Features,"Ethernet, HDMI, Remote Management, USB" |
System Components | Network Video Recorder |
Series | P |
Total Number of Audio Out Ports | 1 |
Number of VGA Out | 1 |
Video Formats | H.265, Motion JPEG, AVI, H.264 |
Total Number of Channels | 64 |
Connectivity Technology | Wired |
Description
Nvr,64Ch,No Hdd,H.265/H.264/Mjpeg,Arb (A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- MIGHTY MAX BATTERY 12V 12Ah F2 Wheelchair Scooter Battery Replaces XP1212 - 4 Pack (ML12-12F2MP445811)
- TP-LINK 5 Port Desktop Gigabit Switch, TLSG105 (TL-SG105)
- SPECO TECHNOLOGIES Megaphone, 14-1/4 In., Siren (ER370)
- HANWHA TECHWIN Analog Hd Ir Outdoor Dome 2Mp (HCV-6080R)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1641-4TB)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- HANWHA TECHWIN Ahd Ir Dome (SCD-6023R)
- UNIVIEW 12MP IR Fisheye Dome Network Camera 1.8mm Fixed, IR 15m, PoE, H.265, RJ45 (IPC86CEB-AF18KC-I0)
- Hanwha Techwin Security Video Cameras