Shop All Security Video Cameras
Hanwha Techwin
Nvr, 4Tb Raw, H.265/H.264/Mjpeg, Arb (Aut
Mfr # XRN-1610-4TB
Zoro # G5852434
product price: $1,290.99
/ea
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.3 in
- Height 3.5 in
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Depth 15.1 in
- Series X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # XRN-1610-4TB
- Zoro # G5852434
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 17.3 in |
Height | 3.5 in |
Depth | 15.1 in |
Details
Item | Nvr,4Tb Raw,H.265/H.264/Mjpeg,Arb (Aut |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
Series | X |
Maximum Resolution | 12 Megapixel |
Total Number of Channels | 16 |
Total Number of Audio Out Ports | 1 |
Number of VGA Out | 1 |
Connectivity Technology | Wired |
Video Formats | H.265, AVI, Motion JPEG, H.264 |
Hard Drive Capacity | 4 TB |
System Components | Network Video Recorder |
Description
Nvr,4Tb Raw,H.265/H.264/Mjpeg,Arb (Aut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-103)
- INTELLIGENT GALAXY The Slim Color Tracker (IG-SC)
- ILC Replacement for Panasonic Afp8801 Battery (AFP8801)
- BESTLINK NETWARE DSL Splitter with Noise Filter (170801)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- HANWHA TECHWIN Indoor Ir Vandal Dome Camera 5Mp (XND-8080RV)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- INVID TECH Dome Camera, Black-White, 8MP, Day/Night (SEC-P8DRXIR28NH)
- Hanwha Techwin Security Video Cameras